Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Brass with Brown Turns Satin Brass with Brown

  • Mfr # 8444.060

  • Zoro # G1784104


product price: $156.80
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Color
Satin Brass and Brown
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Height
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8444.060
Zoro #
G1784104
UPC #
-
Country of Origin
China

Dimensions

Height
1.6
Width
1.6
Length
3.9

Details

Material
Brass
Series
Estate
Color
Satin Brass and Brown
Item
Satin Brass with Brown Turns Satin Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Satin Brass with Brown Turns Satin Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.