
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9BR7027-002
Zoro #
G1837155
UPC #
884011521156
Country of Origin
China
Dimensions
Length
5
Width
2.5
Height
0.6
Details
Finish
Satin Nickel
Material
Brass
Item
Door and Butt Hinge
Color
Satin Nickel
Weight
0.5
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Series
Reserve
Description
Baldwin Reserve 9BR7027002 4 In. x 4 In. 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.