This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6339.150.L178
Zoro #
G1787665
UPC #
-
Country of Origin
China
Dimensions
Length
7.2
Width
3.4
Height
2.1
Details
Strike Type
ASA Strike
Finish
Satin Nickel
Color
Satin Nickel
Material
Brass
Series
Estate
Item
Satin Nickel Strikes Satin Nickel
Weight
0.2
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Satin Nickel Strikes Satin Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.