This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6340.150
Zoro #
G1787184
UPC #
00723079167886
Country of Origin
China
Dimensions
Length
5
Width
2.25
Details
Strike Type
ASA Strike
Color
Satin Nickel
Material
Brass
Series
Estate
Item
Satin Nickel Strikes Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Satin Nickel Strikes Satin Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.