Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screws

  • Mfr # 5084.009.0002

  • Zoro # G1787981


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Width
3.4646
Length
6.063
Height
2.5984
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5084.009.0002
Zoro #
G1787981
UPC #
-
Country of Origin
China

Dimensions

Width
3.4646
Length
6.063
Height
2.5984

Details

Item
Screws
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate

Description

Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.