
Single Cylinder Adirondack Handleset, LH Arch Lever, Dark Bronze
Mfr # SC.ADIXARC.L.RAR.481
Zoro # G2247364
product price: $477.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC.ADIXARC.L.RAR.481
Zoro #
G2247364
UPC #
884011464347
Country of Origin
China
Dimensions
Width
6.5
Height
3.7
Length
22
Details
Item
Baldwin Reserve,SCADIXARCLRAR481 Single
Finish
Dark Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Features
Single Cylinder
Material
Brass
Color
Dark Bronze
Lockset Handle Type
Arch Lever
Strike Type
Dual Strike
Number of Pins
5 Pin Cylinder
Style
Left Hand
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
8.25
Description
Baldwin Reserve,SCADIXARCLRAR481 Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.