
Single Cylinder Adirondack Handleset, LH Arch Lever, White Bronze
Mfr # SC.ADIXARC.L.RAR.492
Zoro # G2247330
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Finish
White Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC.ADIXARC.L.RAR.492
Zoro #
G2247330
UPC #
884011556875
Country of Origin
China
Dimensions
Height
3.7
Width
6.5
Length
22
Details
Item
Baldwin Reserve,SCADIXARCLRAR492 Single
Finish
White Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Features
Single Cylinder
Material
Brass
Color
White Bronze
Number of Pins
5 Pin Cylinder
Strike Type
Dual Strike
Style
Left Hand
Lockset Handle Type
Arch Lever
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
8.3
Description
Baldwin Reserve,SCADIXARCLRAR492 Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.