
Single Cylinder Adirondack Handleset, RH Arch Lever, Dark Bronze
Mfr # SC.ADIXARC.R.RAR.481.S
Zoro # G2247425
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Color
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC.ADIXARC.R.RAR.481.S
Zoro #
G2247425
UPC #
884011721679
Country of Origin
China
Dimensions
Width
6.6
Height
3.5
Length
22
Details
Item
Baldwin Reserve,SCADIXARCRRAR481S Single
Finish
Dark Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Color
Dark Bronze
Material
Brass
Features
Single Cylinder
Number of Pins
5 Pin Cylinder
Lockset Handle Type
Arch Lever
Strike Type
Dual Strike
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
8.1
Description
Baldwin Reserve,SCADIXARCRRAR481S Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.