
Single Cylinder Adirondack Handleset, RH Taper Lever, Dark Bronze
Mfr # SCADIXTAPRAR481
Zoro # G2051373
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCADIXTAPRAR481
Zoro #
G2051373
UPC #
884011539014
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Item
Baldwin Reserve,SCADIXTAPRRAR481 Single
Finish
Dark Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Color
Dark Bronze
Features
Single Cylinder
Material
Brass
Strike Type
Dual Strike
Number of Pins
5 Pin Cylinder
Weight
8.43
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,SCADIXTAPRRAR481 Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.