Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Cylinder Adirondack Handleset, Rustic Knob, Dark Bronze

  • Mfr # SC.ADIXRUS.RSR.481

  • Zoro # G1850729


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Height
4.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC.ADIXRUS.RSR.481
Zoro #
G1850729
UPC #
884011508751
Country of Origin
China

Dimensions

Height
4.1
Width
6.5
Length
22

Details

Item
Baldwin Reserve,SCADIXRUSRSR481 Single C
Finish
Dark Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Material
Brass
Color
Dark Bronze
Function
Single Cylinder
Number of Pins
5 Pin Cylinder
Strike Type
Dual Strike
Weight
8
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve,SCADIXRUSRSR481 Single C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.