Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Cylinder Adirondack Handleset, Rustic Knob, White Bronze

  • Mfr # SC.ADIXRUS.RAR.492

  • Zoro # G1850604


product price: $430.19
/ea
Free Shipping & Returns

Key Features

Finish
White Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Width
6.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC.ADIXRUS.RAR.492
Zoro #
G1850604
UPC #
884011598868
Country of Origin
China

Dimensions

Width
6.2
Length
21.7
Height
3.2

Details

Item
Baldwin Reserve,SCADIXRUSRAR492 Single C
Finish
White Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Material
Brass
Color
White Bronze
Strike Type
Dual Strike
Number of Pins
5 Pin Cylinder
Function
Single Cylinder
Weight
8.1
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve,SCADIXRUSRAR492 Single C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.