
Single Cylinder Chesapeake Handleset RH Curve Lever, Bright Chrome (Discontinued)
- Mfr # SC.CHEXCUR.R.TRR.260
- Zoro # G1851079
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC.CHEXCUR.R.TRR.260
Zoro #
G1851079
UPC #
884011609892
Country of Origin
China
Details
Item
Baldwin Reserve,SCCHEXCURRTRR260 Single
Finish
Bright Chrome
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Features
Single Cylinder
Material
Brass
Color
Bright Chrome
Strike Type
Dual Strike
Style
Traditional
Description
Baldwin Reserve,SCCHEXCURRTRR260 Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.