
Single Cylinder Entry Handlesets Distressed Antique Nickel (Discontinued)
- Mfr # 85345.452.2LH
- Zoro # G1788295
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85345.452.2LH
Zoro #
G1788295
UPC #
-
Country of Origin
China
Dimensions
Length
16.7717
Width
9.1339
Height
4.1732
Details
Item
Single Cylinder Entry Handlesets Distres
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Full Lip and Deadbolt Strike
Number of Pins
5 Pin Cylinder
Material
Brass
Weight
8.4
Color
Distressed Antique Nickel
Function
Single Cylinder Entry
Strike
Full Lip and Deadbolt Strike
Description
Item Single Cylinder Entry Handlesets Distres
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.