Zoro Homepage

Single Cylinder Entry Handlesets Distressed Oil Rubbed Bronze

  • Mfr # 85345.402.2ENT

  • Zoro # G1788514


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Full Lip and Deadbolt Strike
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85345.402.2ENT
Zoro #
G1788514
UPC #
-
Country of Origin
China

Dimensions

Height
4.2
Length
16.7
Width
9.3

Details

Item
Single Cylinder Entry Handlesets Distres
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Full Lip and Deadbolt Strike
Number of Pins
5 Pin Cylinder
Strike
Full Lip and Deadbolt Strike
Color
Distressed Oil Rubbed Bronze
Material
Brass
Function
Single Cylinder Entry

Description

Item Single Cylinder Entry Handlesets Distres

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.