
Single Cylinder Entry Handlesets Distressed Oil Rubbed Bronze
Mfr # 85345.402.2LH
Zoro # G1788383
product price: $889.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip and Deadbolt Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85345.402.2LH
Zoro #
G1788383
UPC #
-
Country of Origin
China
Dimensions
Length
16.8
Width
9.1
Height
4.1
Details
Item
Single Cylinder Entry Handlesets Distres
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip and Deadbolt Strike
Color
Distressed Oil Rubbed Bronze
Material
Brass
Weight
8.85
Strike
Full Lip and Deadbolt Strike
Function
Single Cylinder Entry
Description
Item Single Cylinder Entry Handlesets Distres
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.