Zoro Homepage

Single Cylinder Entry Handlesets Satin Black

  • Mfr # 85345.190.2RH

  • Zoro # G1789013


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Full Lip and Deadbolt Strike
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85345.190.2RH
Zoro #
G1789013
UPC #
-
Country of Origin
China

Dimensions

Length
16.7
Height
4.1
Width
9.1

Details

Item
Single Cylinder Entry Handlesets Satin B
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Full Lip and Deadbolt Strike
Number of Pins
5 Pin Cylinder
Material
Brass
Weight
8.4
Color
Satin Black
Function
Single Cylinder Entry
Strike
Full Lip and Deadbolt Strike

Description

Item Single Cylinder Entry Handlesets Satin B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.