
Single Cylinder Entry Handlesets Satin Nickel (Discontinued)
- Mfr # 85345.150.2RH
- Zoro # G1789311
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85345.150.2RH
Zoro #
G1789311
UPC #
-
Country of Origin
China
Dimensions
Width
9.2
Length
16.8
Height
4.2
Details
Item
Single Cylinder Entry Handlesets Satin N
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Strike Type
Full Lip and Deadbolt Strike
Weight
8.1571
Material
Brass
Color
Satin Nickel
Function
Single Cylinder Entry
Strike
Full Lip and Deadbolt Strike
Description
Single Cylinder Entry Handlesets Satin N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.