Zoro Homepage

Single Cylinder Entry Handlesets Venetian Bronze

  • Mfr # 85345.112.2LH

  • Zoro # G1789424


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip and Deadbolt Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85345.112.2LH
Zoro #
G1789424
UPC #
-
Country of Origin
China

Dimensions

Length
16.8
Height
4.1
Width
9

Details

Item
Single Cylinder Entry Handlesets Venetia
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip and Deadbolt Strike
Color
Venetian Bronze
Material
Brass
Weight
8.7
Strike
Full Lip and Deadbolt Strike
Function
Single Cylinder Entry

Description

Item Single Cylinder Entry Handlesets Venetia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.