
Single Cylinder Entry Handlesets Venetian Bronze
Mfr # 85385.112.2RH
Zoro # G1789512
product price: $889.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip and Deadbolt Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85385.112.2RH
Zoro #
G1789512
UPC #
-
Country of Origin
China
Dimensions
Length
16.8
Height
4.1
Width
9
Details
Item
Single Cylinder Entry Handlesets Venetia
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip and Deadbolt Strike
Material
Brass
Function
Single Cylinder Entry
Strike
Full Lip and Deadbolt Strike
Color
Venetian Bronze
Description
Item Single Cylinder Entry Handlesets Venetia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.