Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Cylinder Handlesets Antique Brass

  • Mfr # 8550.050

  • Zoro # G1789625


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Backset
2-1/2" Backset
Series
Estate
Strike Type
ASA Strike
Strike
ASA Strike
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8550.050
Zoro #
G1789625
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Backset
2-1/2" Backset
Series
Estate
Item
Single Cylinder Handlesets Antique Brass
Strike Type
ASA Strike
Strike
ASA Strike
Color
Antique Brass
Function
Single Cylinder
Material
Brass / Steel

Description

Item Single Cylinder Handlesets Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.