Single Cylinder Handlesets Bright Chrome
Mfr # 6921.260.LENT
Zoro # G1789984
product price: $1,054.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Bright Chrome
Series
Estate
Number of Pins
5 Pin Cylinder
Keyway Type
C Keyway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6921.260.LENT
Zoro #
G1789984
UPC #
-
Country of Origin
China
Dimensions
Length
24.8
Height
5
Width
6.9
Details
Item
Single Cylinder Handlesets Bright Chrome
Material
Brass
Finish
Bright Chrome
Series
Estate
Number of Pins
5 Pin Cylinder
Keyway Type
C Keyway
Strike Type
Mortise
Features
Left Hand
Strike
Mortise
Function
Single Cylinder
Color
Bright Chrome
Product Type
Trim
Description
Item Single Cylinder Handlesets Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.