
Single Cylinder Handlesets Bright Chrome
Mfr # 85320.260.LENT
Zoro # G1789969
product price: $648.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Features
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85320.260.LENT
Zoro #
G1789969
UPC #
-
Country of Origin
China
Dimensions
Height
4.3
Length
19.4
Width
4.6
Details
Item
Single Cylinder Handlesets Bright Chrome
Finish
Bright Chrome
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Features
Left Hand
Style
Tubular
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip and Deadbolt Strike
Function
Single Cylinder
Color
Bright Chrome
Strike
Full Lip and Deadbolt Strike
Material
Brass
Weight
5.6
Description
Item Single Cylinder Handlesets Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.