Single Cylinder Handlesets Distressed Oil Rubbed Bronze
Mfr # 6921.402.LENT
Zoro # G1790160
product price: $958.40
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Strike Type
Mortise
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6921.402.LENT
Zoro #
G1790160
UPC #
-
Country of Origin
China
Dimensions
Height
5
Width
6.9
Length
24.8
Details
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Item
Single Cylinder Handlesets Distressed Oi
Strike Type
Mortise
Material
Brass
Strike
Mortise
Color
Distressed Oil Rubbed Bronze
Function
Single Cylinder
Description
Item Single Cylinder Handlesets Distressed Oi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.