Single Cylinder Handlesets Lifetime Brass
Mfr # 6921.003.LENT
Zoro # G1790361
product price: $1,054.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Brass
Series
Estate
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6921.003.LENT
Zoro #
G1790361
UPC #
-
Country of Origin
China
Dimensions
Height
5.0394
Width
6.9291
Length
24.8031
Details
Item
Single Cylinder Handlesets Lifetime Bras
Material
Brass
Finish
Brass
Series
Estate
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Features
Left Hand
Keyway Type
C Keyway
Color
Lifetime Brass
Strike
Mortise
Function
Single Cylinder
Product Type
Trim
Description
Item Single Cylinder Handlesets Lifetime Bras
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.