Zoro Homepage

Single Cylinder Handlesets Lifetime Brass

  • Mfr # 8550.003

  • Zoro # G1790255


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Backset
2-1/2" Backset
Series
Estate
Strike Type
ASA Strike
Strike
ASA Strike
Color
Lifetime Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8550.003
Zoro #
G1790255
UPC #
-
Country of Origin
China

Dimensions

Height
1.7
Width
4.6
Length
9.2

Details

Backset
2-1/2" Backset
Series
Estate
Item
Single Cylinder Handlesets Lifetime Bras
Strike Type
ASA Strike
Strike
ASA Strike
Color
Lifetime Brass
Function
Single Cylinder
Material
Brass

Description

Item Single Cylinder Handlesets Lifetime Bras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.