
Single Cylinder Handlesets Lifetime Brass
Mfr # M522.003
Zoro # G1790370
product price: $320.00
/ea
Free Shipping & Returns
Key Features
Finish
Brass
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M522.003
Zoro #
G1790370
UPC #
-
Country of Origin
China
Dimensions
Width
0
Length
0
Height
0
Details
Item
Single Cylinder Handlesets Lifetime Bras
Finish
Brass
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Function
Single Cylinder
Strike
Mortise
Material
Brass
Color
Lifetime Brass
Weight
6.2
Product Type
Trim
Description
Item Single Cylinder Handlesets Lifetime Bras
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.