Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Cylinder Handlesets Lifetime Bright Nickel

  • Mfr # 6921.055.RENT

  • Zoro # G1790669


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Bright Nickel
Series
Estate
Features
Right Hand
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6921.055.RENT
Zoro #
G1790669
UPC #
-
Country of Origin
China

Dimensions

Height
5
Width
6.9
Length
24.8

Details

Item
Single Cylinder Handlesets Lifetime Brig
Material
Brass
Finish
Bright Nickel
Series
Estate
Features
Right Hand
Number of Pins
5 Pin Cylinder
Keyway Type
C Keyway
Strike Type
Mortise
Strike
Mortise
Color
Lifetime Bright Nickel
Function
Single Cylinder
Product Type
Trim

Description

Item Single Cylinder Handlesets Lifetime Brig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.