
Single Cylinder Handlesets Lifetime Bright Nickel
Mfr # 85345.055.2ENT
Zoro # G1790599
product price: $889.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Nickel
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Style
Tubular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85345.055.2ENT
Zoro #
G1790599
UPC #
-
Country of Origin
China
Dimensions
Width
9
Length
16.7
Height
4.1
Details
Item
Single Cylinder Handlesets Lifetime Brig
Finish
Bright Nickel
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Style
Tubular
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip and Deadbolt Strike
Strike
Full Lip and Deadbolt Strike
Color
Lifetime Bright Nickel
Function
Single Cylinder
Material
Brass
Description
Item Single Cylinder Handlesets Lifetime Brig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.