Zoro Homepage

Single Cylinder Handlesets Lifetime Bright Nickel

  • Mfr # 8550.055

  • Zoro # G1790529


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Backset
2-1/2" Backset
Series
Estate
Finish
Bright Nickel
Strike Type
ASA Strike
Material
Brass / Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8550.055
Zoro #
G1790529
UPC #
00829846176409
Country of Origin
China

Dimensions

Length
9.1
Height
1.7
Width
4.6

Details

Backset
2-1/2" Backset
Series
Estate
Finish
Bright Nickel
Item
Single Cylinder Handlesets Lifetime Brig
Strike Type
ASA Strike
Material
Brass / Steel
Strike
ASA Strike
Function
Single Cylinder
Color
Lifetime Bright Nickel

Description

Item Single Cylinder Handlesets Lifetime Brig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.