Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Cylinder Handlesets Lifetime Satin Nickel

  • Mfr # 6150.056

  • Zoro # G1790571


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Backset
2-3/4" Backset
Series
Estate
Material
Brass / Steel
Lockset Function
Single Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6150.056
Zoro #
G1790571
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Item
Single Cylinder Handlesets Lifetime Sati
Finish
Satin Nickel
Backset
2-3/4" Backset
Series
Estate
Material
Brass / Steel
Lockset Function
Single Cylinder
Strike Type
ASA Strike
Strike
ASA Strike
Function
Single Cylinder
Color
Lifetime Satin Nickel

Description

Item Single Cylinder Handlesets Lifetime Sati

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.