Zoro Homepage

Single Cylinder Handlesets Oil Rubbed Bronze

  • Mfr # 6921.102.LENT

  • Zoro # G1790894


product price: $958.40
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Strike Type
Mortise
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6921.102.LENT
Zoro #
G1790894
UPC #
-
Country of Origin
China

Dimensions

Height
5
Width
6.9
Length
24.8

Details

Item
Single Cylinder Handlesets Oil Rubbed Br
Material
Brass
Series
Estate
Strike Type
Mortise
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Color
Oil Rubbed Bronze
Weight
8.4
Strike
Mortise
Function
Single Cylinder

Description

Item Single Cylinder Handlesets Oil Rubbed Br

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.