
Single Cylinder Handlesets Satin Black
Mfr # 85354.190.RENT
Zoro # G1791280
product price: $889.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Black
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Style
Tubular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85354.190.RENT
Zoro #
G1791280
UPC #
-
Country of Origin
China
Dimensions
Height
1.1
Width
2.8
Length
4.6
Details
Item
Single Cylinder Handlesets Satin Black
Finish
Satin Black
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Style
Tubular
Strike Type
Full Lip and Deadbolt Strike
Features
Right Hand
Number of Pins
5 Pin Cylinder
Weight
7.3
Material
Brass
Color
Satin Black
Function
Single Cylinder
Strike
Full Lip and Deadbolt Strike
Description
Item Single Cylinder Handlesets Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.