Single Cylinder Handlesets Satin Black by Lifetime Brass
Mfr # 85315.190X003.ENTR
Zoro # G1791210
product price: $648.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip and Deadbolt Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85315.190X003.ENTR
Zoro #
G1791210
UPC #
-
Country of Origin
China
Dimensions
Length
19.7
Height
4.8
Width
4.8
Details
Item
Single Cylinder Handlesets Satin Black b
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip and Deadbolt Strike
Strike
Full Lip and Deadbolt Strike
Function
Single Cylinder
Color
Satin Black by Lifetime Brass
Material
Brass
Description
Item Single Cylinder Handlesets Satin Black b
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.