
Single Cylinder Handlesets Unlacquered Brass
Mfr # 8550.031
Zoro # G1791700
product price: $249.60
/ea
Free Shipping & Returns
Key Features
Backset
2-1/2" Backset
Series
Estate
Finish
Unlacquered Brass
Strike Type
ASA Strike
Color
Unlacquered Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8550.031
Zoro #
G1791700
UPC #
-
Country of Origin
China
Dimensions
Height
1.8
Length
9.1
Width
4.6
Details
Backset
2-1/2" Backset
Series
Estate
Finish
Unlacquered Brass
Item
Single Cylinder Handlesets Unlacquered B
Strike Type
ASA Strike
Color
Unlacquered Brass
Function
Single Cylinder
Material
Brass / Steel
Strike
ASA Strike
Description
Item Single Cylinder Handlesets Unlacquered B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.