Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Cylinder Handlesets Venetian Bronze

  • Mfr # 8550.112

  • Zoro # G1791789


product price: $249.60
/ea
Free Shipping & Returns

Key Features

Backset
2-1/2" Backset
Series
Estate
Finish
Venetian Bronze
Strike Type
ASA Strike
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8550.112
Zoro #
G1791789
UPC #
-
Country of Origin
China

Dimensions

Length
11.2
Width
5.9
Height
3.6

Details

Backset
2-1/2" Backset
Series
Estate
Finish
Venetian Bronze
Item
Single Cylinder Handlesets Venetian Bron
Strike Type
ASA Strike
Material
Brass
Function
Single Cylinder
Color
Venetian Bronze
Strike
ASA Strike

Description

Item Single Cylinder Handlesets Venetian Bron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.