
Single Dummy Rosettes Bright Chrome
Mfr # R007.260.IDM
Zoro # G1792881
product price: $74.99
/eaKey Features
Length
4.0945
Width
2.4409
Color
Bright Chrome
Material
Brass
Height
1.2598
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R007.260.IDM
Zoro #
G1792881
UPC #
00884011104038
Country of Origin
China
Dimensions
Length
4.0945
Width
2.4409
Height
1.2598
Details
Item
Single Dummy Rosettes Bright Chrome
Color
Bright Chrome
Material
Brass
Weight
0.2
Function
Single Dummy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Single Dummy Rosettes Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.