Zoro Homepage
This item is Discontinued.
Baldwin Single Dummy Rosettes Distressed Antique Nickel R033.452.IDM

Single Dummy Rosettes Distressed Antique Nickel (Discontinued)

  • Mfr # R033.452.IDM
  • Zoro # G1793222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R033.452.IDM
Zoro #
G1793222
UPC #
-
Country of Origin
China

Dimensions

Length
3.7008
Width
3.4646
Height
1.5748

Details

Item
Single Dummy Rosettes Distressed Antique
Material
Brass
Color
Distressed Antique Nickel
Weight
0.6
Function
Single Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate

Description

Single Dummy Rosettes Distressed Antique

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.