Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Dummy Rosettes Lifetime Brass

  • Mfr # R017.003.IDM

  • Zoro # G1793730


product price: $58.15
/ea

Key Features

Length
3.7008
Width
3.622
Color
Lifetime Brass
Material
Brass
Height
1.4961
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R017.003.IDM
Zoro #
G1793730
UPC #
-
Country of Origin
China

Dimensions

Length
3.7008
Width
3.622
Height
1.4961

Details

Item
Single Dummy Rosettes Lifetime Brass
Color
Lifetime Brass
Material
Brass
Weight
0.3
Function
Single Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate

Description

Single Dummy Rosettes Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.