Zoro Homepage

Single Dummy Rosettes Satin Black

  • Mfr # R026.190.IDM

  • Zoro # G1794841


product price: $52.80
/ea

Key Features

Length
3.6
Width
3.6
Color
Satin Black
Material
Brass
Height
1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R026.190.IDM
Zoro #
G1794841
UPC #
00884011408433
Country of Origin
China

Dimensions

Length
3.6
Width
3.6
Height
1.7

Details

Item
Single Dummy Rosettes Satin Black
Color
Satin Black
Material
Brass
Weight
0.2205
Function
Single Dummy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Single Dummy Rosettes Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.