Zoro Homepage

Single Dummy Rosettes Satin Brass with Brown

  • Mfr # R008.060.IDM

  • Zoro # G1794990


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Length
3.5
Width
3.4
Material
Brass
Color
Satin Brass with Brown
Weight
0.2205
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R008.060.IDM
Zoro #
G1794990
UPC #
-
Country of Origin
China

Dimensions

Length
3.5
Width
3.4
Height
1.6

Details

Item
Single Dummy Rosettes Satin Brass with B
Material
Brass
Color
Satin Brass with Brown
Weight
0.2205
Function
Single Dummy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Single Dummy Rosettes Satin Brass with B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.