Zoro Homepage

Single Dummy Rosettes Venetian Bronze

  • Mfr # R030.112.IDM

  • Zoro # G1796004


product price: $58.15
/ea

Key Features

Length
7.2441
Width
3.3071
Material
Brass
Color
Venetian Bronze
Height
2.2047
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R030.112.IDM
Zoro #
G1796004
UPC #
-
Country of Origin
China

Dimensions

Length
7.2441
Width
3.3071
Height
2.2047

Details

Item
Single Dummy Rosettes Venetian Bronze
Material
Brass
Color
Venetian Bronze
Weight
0.5
Function
Single Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate

Description

Single Dummy Rosettes Venetian Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.