
Single Dummy Rosettes Vintage Brass
Mfr # R012.033.IDM
Zoro # G1796031
product price: $83.15
/ea
Free Shipping & Returns
Key Features
Length
3.5
Width
3.4
Material
Brass
Color
Vintage Brass
Height
1.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R012.033.IDM
Zoro #
G1796031
UPC #
00884011071873
Country of Origin
China
Dimensions
Length
3.5
Width
3.4
Height
1.5
Details
Item
Single Dummy Rosettes Vintage Brass
Material
Brass
Color
Vintage Brass
Weight
0.01
Function
Single Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Description
Single Dummy Rosettes Vintage Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.