Zoro Homepage

Single Passage Rosettes Bright Chrome

  • Mfr # 5129.260.I

  • Zoro # G1798533


product price: $58.15
/ea

Key Features

Length
3.5
Width
3.4
Material
Brass
Color
Bright Chrome
Weight
0.3307
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5129.260.I
Zoro #
G1798533
UPC #
-
Country of Origin
China

Dimensions

Length
3.5
Width
3.4
Height
1.5

Details

Item
Single Passage Rosettes Bright Chrome
Material
Brass
Color
Bright Chrome
Weight
0.3307
Function
Single Passage
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate

Description

Single Passage Rosettes Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.