
Single Passage Rosettes Bright Chrome
Mfr # 5151.260.I
Zoro # G1798901
product price: $47.25
/eaKey Features
Length
3.6
Width
2.2
Color
Bright Chrome
Material
Brass
Weight
0.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5151.260.I
Zoro #
G1798901
UPC #
-
Country of Origin
China
Dimensions
Length
3.6
Width
2.2
Height
1.2
Details
Item
Single Passage Rosettes Bright Chrome
Color
Bright Chrome
Material
Brass
Weight
0.4
Function
Single Passage
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Description
Single Passage Rosettes Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.