
Single Passage Rosettes Distressed Oil Rubbed Bronze
Mfr # R033.402.IPS
Zoro # G1799854
product price: $58.15
/eaKey Features
Length
0
Width
0
Color
Distressed Oil Rubbed Bronze
Material
Brass
Weight
0.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R033.402.IPS
Zoro #
G1799854
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Item
Single Passage Rosettes Distressed Oil R
Color
Distressed Oil Rubbed Bronze
Material
Brass
Weight
0.6
Function
Single Passage
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate
Description
Single Passage Rosettes Distressed Oil R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.