
Single Passage Rosettes Lifetime Brass
Mfr # 5002.003.I
Zoro # G1800502
product price: $41.60
/eaKey Features
Length
4.1
Width
2.7
Material
Brass
Color
Lifetime Brass
Function
Single Passage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5002.003.I
Zoro #
G1800502
UPC #
00723079274621
Country of Origin
China
Dimensions
Length
4.1
Width
2.7
Details
Item
Single Passage Rosettes Lifetime Brass
Material
Brass
Color
Lifetime Brass
Function
Single Passage
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Single Passage Rosettes Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.