
Single Passage Rosettes Lifetime Satin Nickel
Mfr # 5123.056.I
Zoro # G1802584
product price: $52.80
/eaKey Features
Length
3.4
Width
3
Color
Lifetime Satin Nickel
Material
Brass
Weight
0.1102
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5123.056.I
Zoro #
G1802584
UPC #
-
Country of Origin
China
Dimensions
Length
3.4
Width
3
Height
1.1
Details
Item
Single Passage Rosettes Lifetime Satin N
Color
Lifetime Satin Nickel
Material
Brass
Weight
0.1102
Function
Single Passage
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Single Passage Rosettes Lifetime Satin N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.