Zoro Homepage

Single Passage Rosettes Unlacquered Brass

  • Mfr # 5010.031.I

  • Zoro # G1805734


product price: $52.55
/ea

Key Features

Length
4
Width
2.2835
Material
Brass
Color
Unlacquered Brass
Function
Single Passage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010.031.I
Zoro #
G1805734
UPC #
-
Country of Origin
China

Dimensions

Length
4
Width
2.2835

Details

Item
Single Passage Rosettes Unlacquered Bras
Material
Brass
Color
Unlacquered Brass
Function
Single Passage
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Single Passage Rosettes Unlacquered Bras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.