
Single Passage Rosettes Venetian Bronze
Mfr # 5127.112.I
Zoro # G1806583
product price: $58.15
/eaKey Features
Length
0
Width
0
Material
Brass
Color
Venetian Bronze
Weight
0.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5127.112.I
Zoro #
G1806583
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Item
Single Passage Rosettes Venetian Bronze
Material
Brass
Color
Venetian Bronze
Weight
0.4
Function
Single Passage
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Description
Single Passage Rosettes Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.