
Single Passage Rosettes Venetian Bronze
Mfr # R017.112.IPS
Zoro # G1806741
product price: $58.15
/eaKey Features
Length
0
Width
0
Color
Venetian Bronze
Material
Brass
Weight
0.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R017.112.IPS
Zoro #
G1806741
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Item
Single Passage Rosettes Venetian Bronze
Color
Venetian Bronze
Material
Brass
Weight
0.4
Function
Single Passage
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Single Passage Rosettes Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.